WEIDMUELLER #0620120000

Terminal Strip 40A 300V 6P

SKU: 78069898438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Strip
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 300V
Rating - Amps: 40A
Terminal Capacity-Size: 10 AWG
Terminal Type: Screw Clamp
Base Style - Mounting: Panel Mount
Material - Housing: KRG
Housing Finish: Dark Yellow
Length: 2.97 in.
Length - mm: 75.5mm
Manufacturer Series: MK6 Series
Description
Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Strip; Number of Rows - Double Row; Poles - 6P; Rating - Voltage - 300V; Rating - Amps - 40A; Terminal Capacity-Size - 10 AWG; Terminal Type - Screw Clamp; Base Style - Mounting - Panel Mount; Material - Housing - KRG; Housing Finish - Dark Yellow; Length - in - 2.97"; Length - mm - 75.5 mm; Additional Information - Type: MK6/6; Manufacturer Series - MK6 Series
Additional Info: Type: MK6/6