Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block, 600V, 75A, Washer-Head Screw Terminal
PENN-UNION CORP #6012

Terminal Block, 600V, 75A, Washer-Head Screw Terminal

SKU # 78503710300 Manufacturer Series: 6000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Terminal Block
Rating - Voltage: 600 V
Rating - Amps: 75A
Terminal Capacity-Size: 4-8 AWG
Terminal Type: Washer-Head Screw
Material - Housing: Glass Reinforced Plastic
Operating Temperature: 75 deg C
Length: 9.06 in. (239.1mm)

P-U 6012 12-CKT TERMINAL BLOCK