You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MARATHON #1103P

Terminal Block, Dead Front 70A 600V 3P

SKU # 78433761103 Manufacturer Series: 1103P Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Dead Front
Number of Rows: Double Row
Poles: 3P
Rating - Voltage: 600V
Rating - Amps: 70A
Terminal Capacity-Size: 4 AWG
Terminal Type: Tubular Screw Clamp
Base Style - Mounting: Surface Mount
Center Spacing: 0.61" (15.5 mm)
Material - Terminal: Aluminum, Tin Plated w/Steel Screw
Material - Housing: Phenolic
Housing Finish: Black
Operating Temperature: 150 Degree C (302 Degree F) Max.
Length: 2.5 in. (63.5mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block, Dead Front; Number of Rows - Double Row; Poles - 3P; Rating - Voltage - 600V; Rating - Amps - 70A; Terminal Capacity-Size - 4 AWG; Terminal Type - Tubular Screw Clamp; Base Style - Mounting - Surface Mount; Center Spacing - 0.61" (15.5 mm); Material - Terminal - Aluminum, Tin Plated w/Steel Screw; Material - Housing - Phenolic; Housing Finish - Black; Operating Temperature - 150 deg C (302 deg F) Max.; Length - in - 2.50"; Length - mm - 63.5 mm; Additional Information - White Marker Strip; Manufacturer Series - 1103P Series

Additional Info: White Marker Strip