Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

IDEAL #89-612

Terminal Strip 35A 600V 12P

SKU: 78325089612
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Terminal Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 35A
Terminal Capacity-Size: 10 AWG
Terminal Type: Tubular Screw Clamp
Base Style - Mounting: Flat Base, Panel Mount
Center Spacing: 0.475" (12.1 mm)
Material - Housing: Nylon
Housing Finish: Natural
Operating Temperature: 105 deg C (221 deg F) Max.
Length: 5.5 in.
Length - mm: 139.7mm
Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Strip; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 600V; Rating - Amps - 35A; Terminal Capacity-Size - 10 AWG; Terminal Type - Tubular Screw Clamp; Base Style - Mounting - Flat Base, Panel Mount; Center Spacing - 0.475" (12.1 mm); Material - Housing - Nylon; Housing Finish - Natural; Operating Temperature - 105 deg C (221 deg F) Max.; Length - in - 5.50"; Length - mm - 139.7 mm; Additional Information - Block can be cut into smaller sections
Additional Info: Block can be cut into smaller sections