Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block Strip 60A 600V 12P
IDEAL #89-513

Terminal Block Strip 60A 600V 12P

SKU # 78325089513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Terminal Block Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 6 AWG
Terminal Type: Screw
Base Style - Mounting: Base Mount
Center Spacing: 0.625 in. (15.88 mm)
Material - Housing: Polyester Thermoplastic
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)