Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block, Barrier Style 60A 600V 8P

IDEAL #89-508

Terminal Block, Barrier Style 60A 600V 8P

SKU #78325089508
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 8P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 6 AWG
Terminal Type: Strap Screw
Base Style - Mounting: Surface Mount
Center Spacing: 0.625" (15.88 mm)
Material - Terminal: Brass, Nickel Plate
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)
Length: 6.25 in.
Length - mm: 158.8mm