Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block, Barrier Style 30A 600V 10P

IDEAL #89-210

Terminal Block, Barrier Style 30A 600V 10P

SKU #78325089210
Manufacturer Series: 89-200 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 10P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 10 AWG
Terminal Type: Binding Head Screw
Base Style - Mounting: Surface Mount
Center Spacing: 0.562" (14.28 mm)
Material - Terminal: Steel, Zinc Plate
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)
Length: 6.62 in.
Length - mm: 168.1mm