Menu Search
IDEAL #89-412

Terminal Block, Barrier Style 20A 250V 12P

SKU # 78325089412 Manufacturer Series: 89-400 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 250V
Rating - Amps: 20A
Terminal Capacity-Size: 12 AWG
Terminal Type: Screw
Base Style - Mounting: Surface Mount
Center Spacing: 0.437" (11.1 mm)
Material - Terminal: Steel, Zinc Plate
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)
Length: 6 in. (152.4mm)