GENERAL ELECTRIC #EB25B06

Terminal Block 6P 600V 30A 18-10 AWG Washer Head Screw

SKU: 78317562214
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Block
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 18-10 AWG
Terminal Type: Washer Head Screw
Center Spacing: 0.630 in. (16 mm)
Length: 4.5 in.
Length - mm: 114.3mm
Manufacturer Series: EB25
Description
GE EB25B06
Additional Info: Width: 2 in.