Menu Search
GENERAL ELECTRIC #EB27B06SC

Terminal Block 30A 600V 6P

SKU # 78317562205 Manufacturer Series: EB-27 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Type: Washer Head Screw
Center Spacing: 0.630" (16.00 mm)
Housing Finish: Black
Length: 4.5 in. (114.3mm)