Menu Search
GENERAL ELECTRIC #EB25B12C

Terminal Block 30A 600V 12P

SKU # 78316698949 Manufacturer Series: EB-25 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Terminal Block
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Type: Washer Head Screw
Center Spacing: 0.630" (16.00 mm)
Housing Finish: Black
Length: 8.25 in. (209.6mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 600V; Rating - Amps - 30A; Terminal Type - Washer Head Screw; Center Spacing - 0.630" (16.00 mm); Housing Finish - Black; Length - in - 8.25"; Length - mm - 209.60 mm; Manufacturer Series - EB-25 Series