Menu Search
EATON BUSSMANN SERIES #KUSC6-WC

Terminal Block, Double Row, 6P, 600V, 60A, Washer Head Screw Terminal, 22 AWG Terminal Capacity

SKU # 05171212618 Manufacturer Series: SC Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 22 AWG
Terminal Type: Washer Head Screw
Base Style - Mounting: Base Mount
Center Spacing: 0.625 in (15.88 mm)
Material - Terminal: Brass, Nickel Plate
Material - Housing: Noryl
Housing Finish: Black
Operating Temperature: 105 Degree C (221 Degree F) Max.
Length: 5 in. (127mm)