EATON BUSSMANN SERIES #TB300-04

Terminal Block, Double Row, 4P, 600V, 30A, 3.25 in. L

SKU: 05171281055
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 4P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 8 AWG
Terminal Type: Screw
Base Style - Mounting: Chassis, Panel
Center Spacing: 0.56 in. (14.28 mm)
Material - Terminal: Tin Plated Brass
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: 130 deg C (266 deg F) Max.
Length: 3.25 in.
Length - mm: 82.55mm
Manufacturer Series: TB300
Description
BUSS TB300-04 MAGNUM 2 ROW 4 POLE T