EATON BUSSMANN SERIES #TB300-03

Terminal Block, Double Row, 3P, 600V, 30A, Screw Terminal, 8 AWG Terminal Capacity

SKU: 05171281054
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 3P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 8 AWG
Terminal Type: Screw
Base Style - Mounting: Surface Mount
Center Spacing: 0.562" (14.28 mm)
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 deg C (-40 to 266 deg F)
Length: 2.69 in.
Length - mm: 68.3mm
Manufacturer Series: TB300 Series
Description
Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block, Barrier Style; Number of Rows - Double Row; Poles - 3P; Rating - Voltage - 600V; Rating - Amps - 30A; Terminal Capacity-Size - 8 AWG; Terminal Type - Screw; Base Style - Mounting - Surface Mount; Center Spacing - 0.562" (14.28 mm); Material - Housing - Thermoplastic; Housing Finish - Black; Operating Temperature - -40 to 130 deg C (-40 to 266 deg F); Length - in - 2.69"; Length - mm - 68.3 mm; Manufacturer Series - TB300 Series