EATON BUSSMANN SERIES #TB100-02

Terminal Block, Double Row, 2P, 300V, 30A, Screw Terminal, 14 AWG Terminal Capacity

SKU: 05171281064
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Block
Number of Rows: Double Row
Poles: 2P
Rating - Voltage: 300V
Rating - Amps: 30A
Terminal Capacity-Size: 14 AWG
Terminal Type: Screw
Base Style - Mounting: Base Mount
Center Spacing: 0.375" (9.52 mm)
Material - Terminal: Zinc Plated Steel
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 deg C (-40 to 266 deg F)
Length: 1.4 in.
Length - mm: 35.6mm
Manufacturer Series: TB100 Series
Description
Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block; Number of Rows - Double Row; Poles - 2P; Rating - Voltage - 300V; Rating - Amps - 30A; Terminal Capacity-Size - 14 AWG; Terminal Type - Screw; Base Style - Mounting - Base Mount; Center Spacing - 0.375" (9.52 mm); Material - Terminal - Zinc Plated Steel; Material - Housing - Thermoplastic; Housing Finish - Black; Operating Temperature - -40 to 130 deg C (-40 to 266 deg F); Length - in - 1.40"; Length - mm - 35.6 mm; Manufacturer Series - TB100 Series