Menu Search
EATON BUSSMANN SERIES #TB300-12ST

Terminal Block, Double Row, 12P, 600V, 30A, Screw Terminal, 8 AWG Terminal Capacity

SKU # 05171235824 Manufacturer Series: TB300 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 8 AWG
Terminal Type: Screw
Base Style - Mounting: Panel Mount
Center Spacing: 0.562 in. (14.28mm)
Material - Terminal: Stainless Steel
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)
Length: 7.75 in. (196.9mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block, Barrier Style; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 600V; Rating - Amps - 30A; Terminal Capacity-Size - 8 AWG; Terminal Type - Screw; Base Style - Mounting - Panel Mount; Center Spacing - 0.562" (14.28 mm); Material - Terminal - Stainless Steel, Philslot; Material - Housing - Thermoplastic; Housing Finish - Black; Operating Temperature - -40 to 130 deg C (-40 to 266 deg F); Length - in - 7.75"; Length - mm - 196.9 mm; Manufacturer Series - TB300 Series