Menu Search
EATON BUSSMANN SERIES #A20220607

Customer Item

SKU # 05171233151 Manufacturer Series: A2000 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Barrier Style
Number of Rows: Single Row
Poles: 6P
Rating - Voltage: 300V
Rating - Amps: 30A
Terminal Capacity-Size: 12 AWG
Terminal Type: Screw, Feed-thru, Printed Circuit
Base Style - Mounting: Flat Base, Barrier End
Center Spacing: 0.375 in. (9.52mm)
Material - Terminal: Steel
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 105 Degree C (-40 to 220 Degree F)
Length: 3.06 in. (77.72mm)

BUSS A20220607 MAGNUM 2000 SERIES