Menu Search
EATON BUSSMANN SERIES #A10220707

Customer Item

SKU # 05171211618 Manufacturer Series: A1000 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Barrier Style
Number of Rows: Single Row
Poles: 7P
Rating - Voltage: 250V
Rating - Amps: 15A
Terminal Capacity-Size: 14 AWG
Terminal Type: Screw, Feed-thru, Printed Circuit
Base Style - Mounting: Base, Barrier End Style
Center Spacing: 0.325 in. (8.26mm)
Material - Terminal: Steel
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 105 Degree C (-40 to 220 Degree F)
Length: 2.6 in. (66.04mm)

BUSS A10220707 MAGNUM 1000 SERIES