Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block, Barrier Style 30A 250V 6P

CINCH CONNECTIVITY SOLUTIONS #6-142

Terminal Block, Barrier Style 30A 250V 6P

SKU #78104798914
Manufacturer Series: 142 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 250V
Rating - Amps: 30A
Terminal Capacity-Size: 10 AWG
Terminal Type: Binding Head Screw
Base Style - Mounting: Open Back, Surface Mount
Center Spacing: 0.562" (14.28 mm)
Material - Terminal: Steel, Nickel over Copper Plate
Material - Housing: Phenolic
Housing Finish: Black
Operating Temperature: -48 to 149 Degree C (-55 to 300 Degree F)
Length: 4.34 in. (110.23mm)