Menu Search
Terminal Blocks, Multi-Position Blocks and Strips Terminal Block, Barrier Style 30A 300V 14P

BURNDY #RK153-2

Terminal Block, Barrier Style 30A 300V 14P

SKU #78181002393
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 14P
Rating - Voltage: 300V
Rating - Amps: 30A
Terminal Capacity-Size: 10 AWG
Terminal Type: Strap Screw
Base Style - Mounting: Surface Mount
Material - Terminal: Steel, Nickel Plate
Material - Housing: Phenolic
Housing Finish: Black
Length: 8.84 in.
Length - mm: 224.5mm