WEIDMUELLER #9008410000

Terminal Block Screwdriver Slotted SDI S Series

SKU: 78069893582
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Block Screwdriver
Tip: Slotted
Length: 125mm
Handle: VDE Insulated
Manufacturer Series: SDI S
Description
Terminal Block Screw Drivers: Type - Terminal Block Screwdriver; Tip - Slotted; Length - 125 mm; Handle - VDE Insulated; Additional Information - Handle: 1000VAC, 1500VDC Insulated. Blade: 1.0mm thick x 5.5mm wide; Manufacturer Series - SDI S
Additional Info: Handle: 1000VAC, 1500VDC Insulated. Blade: 1.0mm thick x 5.5mm wide