Menu Search
Search
WAGO #231-539/001-000

PCB Pluggable Header, Male, 9 Position., 250-630V, 12A, 5.08 mm Pitch, Orange, 1-Level

SKU # 78092098751
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PCB Pluggable Header
Contact Gender: Male
Block Configuration: 1-Level
Number of Positions: 9-Pos.
Pitch - spacing: 5.08 mm
Voltage - Nominal: 250-630V
Current - nominal: 12A
Plug-in Angle: 90 deg (Horizontal Mount)
Header Connection Type: Pin 1.0 x 1.0 mm
Header Width: 48.92 mm
Header Height: 12.20 mm
Header Depth: 12.00 mm
Temperature Rating: -60 to 100 deg C
Material: Polyamide 66
Color: Orange
Package Quantity: 25

Terminal Block Pluggable Headers - PC Board Mount: Type - PCB Pluggable Header; Contact Gender - Male; Block Configuration - 1-Level; Number of Positions - 9-Pos.; Pitch - spacing - 5.08 mm; Voltage - nominal - 250-630V; Current - nominal - 12A; Plug-in Angle - 90 deg (Horizontal Mount); Header Connection Type - Pin 1.0 x 1.0 mm; Header Width - 48.92 mm; Header Height - 12.20 mm; Header Depth - 12.00 mm; Temperature Rating - -60 to 100 deg C; Material - Polyamide 66; Color - Orange ; Package Quantity - 25; Additional Information - Flammability Rating: UL94 V0, Contact Material: Electrolytic Copper, Contact Plating: Tin-Plated

Additional Info: Flammability Rating: UL94 V0, Contact Material: Electrolytic Copper, Contact Plating: Tin-Plated