Menu Search

WEIDMUELLER #1943660000

Plug-In Connector, 400 V, 23 A, IEC, Orange PBT

SKU: 78069831416
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Block Plug
Rating - Voltage: 400 V
Rating - Current: 23 A
Construction Style: IEC
Model Type: BLZP 5.08HC/10/180 SN
Housing Material: PBT
Housing Finish: Orange
Mounting: Plug-In, Free Hanging
Temperature Rating: -50 deg to 100 deg C
Description
WEID 1943660000 BLZP 5.08/10/180 SN