WEIDMUELLER #0401460000

Neutral Busbar Support PA Insulating Material SH Series

SKU: 78069898637
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Neutral Busbar Support
Busbar Size - Metric: 15x2 mm or 15x6 mm
Mounting Configuration: Single Busbar
Material: PA Insulating Material
Color: Beige
Dimensions - Metric: WxLxH - 26.5x24.5x24mm
Manufacturer Series: SH
Description
Terminal Block Neutral Busbar Supports-Mounts: Type - Neutral Busbar Support; Busbar Size - Metric - 15x2 mm or 15x6 mm; Mounting Configuration - Single Busbar; Material - PA Insulating Material; Color - Beige; Dimensions - Metric - WxLxH - 26.5x24.5x24mm; Additional Information - Type: SH 1 Base; Manufacturer Series - SH
Additional Info: Type: SH 1 Base