SIEMENS #3RV1928-1H

Terminal Block, 690V, 40A, 73.15x108.20x49.02 mm, Screw Clamp Wire Terminal

SKU: 04089258412
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Connecting Terminal Block
Rating - Voltage: 690V
Rating - Amps: 40A
Dimensions - mm: Width Length Height 73.15x108.20x49.02 mm
Dimensions: WxLxH: 2.88 x 4.26 x 1.93 in.
Wire Terminal: Screw
Temperature Rating: -20 to 60 Deg C (-4 to 140 Deg F)
Manufacturer Series: 3RV1
Description
Terminal Block Neutral Bar Connection Blocks: Block Type - Power Connecting Terminal Block; Rating - Voltage - 690V; Rating - Amps - 40A; Dimensions - mm - Width Length Height 73.15x108.20x49.02 mm; Dimensions - in - Width Length Height 2.88x4.26x1.93 in.; Wire Terminal - Screw; Temperature Rating - -20 to 60deg C; Additional Information - For Combination Motor Controller Type E, Circuit Breaker Size S0; Manufacturer Series - 3RV1
Additional Info: For Combination Motor Controller Type E, Circuit Breaker Size S0