Menu Search
Search
EATON B-LINE SERIES #SB60208412TG

Universal Distribution Frame Guard Rail SB602 Series

SKU # 79903803067 Manufacturer Series: SB602
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Distribution Frame
Device Type: Guard Rail
Device Size: 84 in. H
Material: Steel
Color: Telco Gray

Additional Info: Double Sided, Shelf Width: 18 in., Number of Shelves: 8, No Verticals, Junction Kit Only