WEIDMUELLER #0473560051

Marker Tag Marker Push-on (1) 51 thru 100

SKU: 78069893461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 51 thru 100
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black
Manufacturer Series: DEK 5
Description
Terminal Block Markers: Type - Marker Tag; Installation - Push-on; Used On - Blocks; WxH - 5.0mm x 5.0mm; Legend - (1) 51 thru 100; Legend Orientation - Vertical; Material - Polyamide 6.6; Color - Background - White; Color - Legend - Black; Additional Information - Package Quantity: 500; Manufacturer Series - DEK 5
Additional Info: Package Quantity: 500