Menu Search
Search
WEIDMUELLER #0473460251

DEK Marker Tag Marker Push-on (1) 251 thru 300

SKU # 78069898903 Manufacturer Series: 5 FW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 251 thru 300
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500