Menu Search
Terminal Block Markers Marker Tag Marker Push-on (1) 101 thru 150

WEIDMUELLER #0473460101

DEK Marker Tag Marker Push-on (1) 101 thru 150

SKU #78069893297
Manufacturer Series: 5 FW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 101 thru 150
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500