WEIDMUELLER #0518960011

Marker Strip Marker Push-on (1) 11 thru 20

SKU: 78069892191
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 6.0mm x 5.0mm
Legend: (1) 11 thru 20
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black
Manufacturer Series: Dekafix DEK 6 FWZ
Description
Terminal Block Markers: Type - Marker Strip; Installation - Push-on; Used On - Blocks; WxH - 6.0mm x 5.0mm; Legend - (1) 11 thru 20; Legend Orientation - Horizontal; Material - Polyamide 6.6; Color - Background - White; Color - Legend - Black; Additional Information - Horz. line Consecutively Marked. Package Quantity: 500; Manufacturer Series - DEK 6 FWZ
Additional Info: Horz. line Consecutively Marked. Package Quantity: 500