Menu Search
Terminal Block Markers Marker Strip Marker Push-on (1) 1 thru 10
WEIDMUELLER #0519060001

DEK Marker Strip Marker Push-on (1) 1 thru 10

SKU # 78069895120 Manufacturer Series: 6, 5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 6.5mm x 5.0mm
Legend: (1) 1 thru 10
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Type: DEK 6,5 FWZ 1-10. Package Quantity: 500