Menu Search

WAGO #209-666

Marker Tag Marker (2x) 1 thru 50

SKU: 78092092156
Manufacturer Series: WSB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marker Tag
Used On: Blocks, 5mm/17.5mm Wide
Legend: (2x) 1 thru 50
Legend Orientation: Vertical
Color - Background: White
Color - Legend: Black
Description
Terminal Block Markers: Type - Marker Tag; Used On - Blocks, 5mm/17.5mm Wide; Legend - (2x) 1 thru 50; Legend Orientation - Vertical; Color - Background - White; Color - Legend - Black; Additional Information - 2 sets of consecutive numbers 1 thru 50; Manufacturer Series - WSB
Additional Info: 2 sets of consecutive numbers 1 thru 50