Menu Search
Terminal Block Markers Label Strip, (40) 16 thru 20, 5.0mmx7.0mm, Used On Blocks

SIEMENS #8WA8861-0BD

Label Strip, (40) 16 thru 20, 5.0mmx7.0mm, Used On Blocks

SKU #75455438412
Manufacturer Series: 8WA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Marking Plate
Used On: Blocks
WxH: 5.0mm x 7.0mm
Legend: (40) 16 thru 20
Legend Orientation: Horizontal

Additional Info: Character Height: 2.0mm, Grid Size: 6.2mm, Package Quantity: 200