Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #XBMZBF6V/81

Cutler-Hammer Marking Tag, 1/2 in. W x 2 in. H, Legend: 81 Thru 90

SKU # 78668501681 Manufacturer Series: ZBF6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Printed Marking Tag
Used On: Series XB 6.2mm W Flat Terminal Block
WxH: WxH: 1/2 x 2 in.
Legend: 81 Thru 90
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black