Menu Search
Search
EATON #XBMZBF12V/11

Cutler-Hammer Marking Tag, 1/2 in. W x 2 in. H, Legend: 11 Thru 20

SKU # 78668501713 Manufacturer Series: ZBF12
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Printed Marking Tag
Used On: Series XB 12mm W Flat Terminal Block
WxH: WxH: 1/2 x 2 in.
Legend: 11 Thru 20
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black