BRADY #M21-500-499-TB

Label Cartridge, Blank, Black Legend, White Background, Adhesive Installation, Nylon Cloth

SKU: 66282090009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Printable Label Roll
Installation: Adhesive
Used On: Blocks
WxH: 0.500" x 16 ft
Legend: Blank
Material: Nylon Cloth
Color - Background: White
Color - Legend: Black
Manufacturer Series: M21
Description
Markers: Type - Printable Label Roll; Installation - Adhesive; Used On - Blocks; WxH - 0.500" x 16 ft; Legend - Blank; Material - Nylon Cloth; Color - Background - White; Color - Legend - Black; Additional Information - Printer Model: BMP™21, ID PAL™; Manufacturer Series - M21
Additional Info: Printer Model: BMP21, ID PAL