Menu Search
Terminal Block Marker Holders-Carriers Terminal Block Tag Carrier ESO 7, DEK 5/5, WS10/5 Tags SchT Series
WEIDMUELLER #0517960000

Terminal Block Tag Carrier ESO 7, DEK 5/5, WS10/5 Tags SchT Series

SKU # 78069898595 Manufacturer Series: SchT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: Terminal Block Tag Carrier
Marker Type: ESO 7, DEK 5/5, WS10/5 Tags
Material: PA

Terminal Block Marker Holders-Carriers: Holder Type - Terminal Block Tag Carrier; Marker Type - ESO 7, DEK 5/5, WS10/5 Tags; Material - PA; Additional Information - Type: SCHT 7. Application: Labeling Terminal Groups. Mounting: Block, Hinged For Screw Access. Accommodates: (4)DEK 5/5 or (2) WS10/5 or ESO 7 Tags; Manufacturer Series - SchT

Additional Info: Type: SCHT 7. Application: Labeling Terminal Groups. Mounting: Block, Hinged For Screw Access. Accommodates: (4)DEK 5/5 or (2) WS10/5 or ESO 7 Tags