WEIDMUELLER #0461100000

Terminal Block Jumper Comb, Insulated 2 Pole

SKU: 78069898617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Block Jumper Comb, Insulated
Used On: SAK, ASK, FBCon
Poles: 2
Construction Style: IEC
Description
Terminal Block Jumpers-Links: Type - Terminal Block Jumper Comb, Insulated; Used On - SAK, ASK, FBCon; Poles - 2; Construction Style - IEC; Additional Information - Type: QB 2 WI RA8 IS. Black, Plug-in Cross-connection. Pkg: 50
Additional Info: Type: QB 2 WI RA8 IS. Black, Plug-in Cross-connection. Pkg: 50