WEIDMUELLER #1577600000

Terminal Block Center Jumper 32 Pole W-Series Series

SKU: 78069898402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Terminal Block Center Jumper
Used On: WDU1.5, 2.5, WDK2.5
Poles: 32
Construction Style: IEC
Manufacturer Series: W-Series
Description
Terminal Block Jumpers-Links: Type - Terminal Block Center Jumper; Used On - WDU1.5, 2.5, WDK2.5; Poles - 32; Construction Style - IEC; Additional Information - Type: WQV 2.5/32. Yellow. Screw-in Cross-connection. Pkg: 10; Manufacturer Series - W-Series
Additional Info: Type: WQV 2.5/32. Yellow. Screw-in Cross-connection. Pkg: 10