Menu Search
Terminal Block Jumpers-Links Pluggable Terminal Block Jumper 20 Pole ZQV 2.5N Series Series
WEIDMUELLER #1909000000

Pluggable Terminal Block Jumper 20 Pole ZQV 2.5N Series Series

SKU # 78069894853 Manufacturer Series: ZQV 2.5N Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pluggable Terminal Block Jumper
Used On: WDU 2.5 and WDU 2.5N
Poles: 20
Construction Style: IEC
Model Number: ZQV 2.5N/20

Additional Info: Color: Yellow; Width: 5mm; Current Rating: 24A