Menu Search
PHOENIX CONTACT #3030190

Jumper, Terminal Block; 5 Poles; FBS 5-5; Pitch: 5.2mm

SKU # 78037396180 Manufacturer Series: FBS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Jumper
Used On: CLIPLINE Series
Poles: 5
Construction Style: Flat Pins
Pitch: 5.2mm
Contacts: Copper
Model Number: FBS 5-5

Additional Info: Red, 32 Amps