Menu Search
MOLEX #38002-1290

Terminal Block Center Jumper 8P Pole 38002 Series

SKU # 78068790843 Manufacturer Series: 38002
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Terminal Block Center Jumper
Poles: 8P

Terminal Block Jumpers-Links: Type - Terminal Block Center Jumper; Poles - 8P; Additional Information - Material: Brass, Finish: Nickel Plated, Length: 2.93" (74.3 mm); Manufacturer Series - 38002

Additional Info: Material: Brass, Finish: Nickel Plated, Length: 2.93" (74.3 mm)