You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #XBAFBS216

Terminal Block Cross Connector 2 Pole XB Series

SKU # 78211693800 Manufacturer Series: XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Cross Connector
Used On: XB 16mm
Poles: 2
Construction Style: IEC

Jumpers-Links: Type - Terminal Block Cross Connector; Used On - XB 16mm; Poles - 2; Construction Style - IEC; Additional Information - Plug-in Bridge, Red, 150 Amps; Manufacturer Series - XB

Additional Info: Plug-in Bridge, Red, 150 Amps