Menu Search
WEIDMUELLER #1050070000

Terminal Block End Plate W-Series Series

SKU # 78069816255 Manufacturer Series: W Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Plate
Dimensions: 1.32 x 2.2 x 0.06 in. (33.5 x 56 x 1.5mm)
Material: Wemid
Color: Brown

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Plate; Width x Height x Thickness - in - 1.32 x 2.20 x 0.06; Width x Height x Thickness - mm - 33.5 x 56.00 x 1.50; Material - Wemid; Color - Brown; Additional Information - Installation: Direct Mounting, Continuous Operating Temperature: -50 to 120 deg C; Manufacturer Series - W-Series

Additional Info: Installation: Direct Mounting, Continuous Operating Temperature: -50 to 120 deg C