WEIDMUELLER #1050100000

Terminal Block End Barrier WDK2.5/800V W-Series Series

SKU: 78069892091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: WDK2.5/800V
Width x Height x Thickness - mm: 56 x 49.5 x 1.5mm
Material: Wemid
Color: Dark Beige
Model Number: WAP 16+35 WTW 2.5-10
Manufacturer Series: W-Series
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - WDK2.5/800V; Width x Height x Thickness - mm - 56.0 x 49.5 x 1.5; Material - Wemid; Color - Dark Beige; Additional Information - Additional Applications: Partition Plate; Model Number - WAP 16+35 WTW 2.5-10; Manufacturer Series - W-Series
Additional Info: Additional Applications: Partition Plate