WEIDMUELLER #20616

Terminal Block End Barrier SAKS 1, 4, 6 & 7 SAKS Series

SKU: 78069895185
Manufacturer Series: SAKS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Fuse/Switch
Construction Style: IEC
Block Models: SAKS 1, 4, 6 & 7
Material: Polyamide
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Fuse/Switch; Construction Style - IEC; Block Models - SAKS 1, 4, 6 & 7; Material - Polyamide; Manufacturer Series - SAKS