Menu Search

WEIDMUELLER #0302860000

Terminal Block End Barrier SAK 2.5 SAK Series

SKU: 78069898666
Manufacturer Series: SAK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: SAK 2.5
Width x Height x Thickness - in: 1.75 x 1.57 x 0.09 in.
Width x Height x Thickness - mm: 44.5 x 40 x 2.5mm
Material: Polyamide
Color: Beige
Model Number: TW SAK 2.5
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - SAK 2.5; Width x Height x Thickness - in - 1.75 x 1.57 x 0.09; Width x Height x Thickness - mm - 44.5 x 40.0 x 2.5; Material - Polyamide; Color - Beige; Model Number - TW SAK 2.5; Manufacturer Series - SAK