Menu Search

SQUARE D COMPANY #9080GP6B

Terminal Block End Barrier GP6 9080-G Series

SKU: 78590115536
Manufacturer Series: 9080-G
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Terminal Block End Barrier
Construction Style: NEMA
Block Models: GP6
Color: Natural
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Construction Style - NEMA; Block Models - GP6; Color - Natural; Additional Information - Mounting: 35 mm DIN RAIL; Manufacturer Series - 9080-G
Additional Info: Mounting: 35 mm DIN RAIL