SQUARE D COMPANY #9080GM6B

Terminal Block End Barrier GM6 9080-G Series

SKU: 78590174402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: NEMA
Block Models: GM6
Manufacturer Series: 9080-G
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - NEMA; Block Models - GM6; Manufacturer Series - 9080-G