Terminal Block End Barrier, 0.05 in., White, ALPHA FIX 8WA Double Tier Feed-Thru Block

SKU: 75455422478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Terminal Block End Barrier
Block Type: Double Tier Feed-Thru
Construction Style: IEC
Block Models: ALPHA FIX 8WA
Width x Height x Thickness - in: 0.05 in.
Width x Height x Thickness - mm: 1.5mm
Model Number: 8WA
End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Double Tier Feed-Thru; Construction Style - IEC; Block Models - ALPHA FIX 8WA; Width x Height x Thickness - in - 0.05; Width x Height x Thickness - mm - 1.5; Model Number - 8WA